-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Dimension | 5 mm x 0.5 mm |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 304 |
| Band Material Number | 1.4301/UNS S30400 |
| Band Thickness | 0.02" |
| Band Type | tongue In Groove |
| Band Width | 13/64" |
| Compatible Install Tool | HMK 01/S01 |
| Ear Width | 5.5 mm |
| Features | Crimp, Stepless Ear |
| Finish | Plain |
|---|---|
| For Maximum Outside Diameter | 7/16" |
| For Minimum Outside Diameter | 3/8" |
| Maximum Closing Force | 1000N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 9.6 mm to 11.3 mm |
| Size Reference | 11.3-505R |
| Type | Crimp, Stepless Ear |
| Standards | DIN EN ISO 9227 |
| Height (cm) | 0.99 |
|---|---|
| Length (cm) | 5.99 |
| Width (cm) | 2.01 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)