-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Calibration Set |
|---|---|
| For Materials | Carbide, Non Ferrous Metal, Plastic, Steel |
| For Use With | 1ARV2, 1ARV3, 1ARV6, 1ZRT4 |
| Hardness Scale | Shore A |
| Included Hardness | Shore A 30, 60, and 90 |
| Includes | Test Block 30, 60, 90 |
|---|---|
| Includes Case | Yes |
| Number Of Pieces | 3 |
| Scale | Shore A |
| Size | 2" x 2" x 1/4" |
Mitutoyo 64AAA964 calibration set is a precision measurement tool used in various industries, primarily in metrology and quality control. This set is used to calibrate & verify the accuracy of measuring instruments like micrometres, callipers and dial indicators.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 7.87 |
| HS Code | 9031909095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.288 |
This set is suitable for calibrating instruments that measure the hardness of materials like carbide, non-ferrous metal, plastic and steel.
Calibration sets may need recalibration if they start to produce inconsistent or inaccurate results. Regular checks against known standards like the calibration blocks can help identify this.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)