-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Calibration Set |
|---|---|
| For Materials | Carbide, Non Ferrous Metal, Plastic, Steel |
| For Use With | 1ARV4, 1ARV5, 1ZRT5, 1ZRT6 |
| Hardness Scale | Shore D |
| Included Hardness | Shore D 20, 40, and 80 |
| Includes | Test Block 20, 40, 80 |
|---|---|
| Includes Case | Yes |
| Number Of Pieces | 3 |
| Scale | Shore D |
| Size | 2" x 2" x 1/4" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 8.89 |
| HS Code | 9031909095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)