-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Durometer |
|---|---|
| Battery Size | SR44 |
| Data Output Type | Cable |
| Depth | 1.2" |
| Display | LCD |
| Display Type | LCD |
| Durometer Body Style | Compact |
| For Materials | Natural Rubber, Neoprene, Polyesters, Pvc, Leather, Nitrite Rubber, Wax, Vinyl, Cellulose Acetates, Glass Polystyrene |
| Function | Zero Set, Data/Hold, Power On/Off |
| Height | 5.9" |
| Includes | Peak Retaining Hand |
| Includes Battery | Yes |
| Indenter | Blunt Taper |
|---|---|
| Indenter Protrusion | 2.5 mm |
| Long Form Calibration Certificate | No |
| Operation Type | Digital |
| Output | SPC |
| Range | Shore 10-90HA |
| Resolution | 0.1 Ha |
| Scale | Shore A |
| Spc Output | Yes |
| Tip Angle | 35° |
| Width | 2 2/5" |
| Standards | ASTM D 2240, DIN 53 505, ISO 7619, ISO 868, JIS K 6253, JIS K 7215 |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 6.86 |
| HS Code | 9027808060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)