-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Durometer |
|---|---|
| Data Output Type | Cable |
| Depth | 1.97" |
| Display | LCD |
| Durometer Body Style | Long Leg |
| Function | Zero Set, Data/Hold, Power On/Off |
| Height | 7.09" |
| Includes | Peak Retaining Hand |
| Includes Battery | Yes |
| Includes Case | Yes |
|---|---|
| Indenter | Sharp Point |
| Long Form Calibration Certificate | No |
| Operation Type | Digital |
| Output | SPC |
| Scale | Shore D |
| Spc Output | Yes |
| Width | 2 14/25" |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 6.6 |
| HS Code | 9027808060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)