-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Dimension | 7 mm x 0.6 mm |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 304 |
| Band Thickness | 0.024" |
| Band Type | tongue In Groove |
| Band Width | 9/32" |
| Compatible Install Tool | HMK 01 |
| Ear Width | 10 mm |
| Features | Crimp, Stepless Ear |
| Finish | Plain |
|---|---|
| For Maximum Outside Diameter | 47/64" |
| For Minimum Outside Diameter | 39/64" |
| Maximum Closing Force | 2400N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 15.3 mm to 18.5 mm |
| Size Reference | 18.5-706R |
| Type | Crimp, Stepless Ear |
| Standards | DIN EN ISO 9227 |
Oetiker 16700020 hose clamp is designed to connect a hose over a fitting by clamping the hose down. It is suitable for low-pressure applications in the automobile, heating & ventilation, mining, agriculture and plumbing industries. This hose clamp is compatible with plastic tubing, electrical cables and rubber & welding hoses.
| Height (cm) | 2.01 |
|---|---|
| Length (cm) | 5.99 |
| Width (cm) | 3.99 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3195 |
Users can not use ear clamps once they have been cut & removed as their 'ear' gets damaged. However, selected Oetiker clamps like low profile, universal & screw clamps are reusable after removal from hoses.
Users can use tools, like a side / bowl nose cutter, to remove the interlock & peel back the clamps from hoses. Users should not use rotating cutters as they can cause damage to the hose while cutting the clamp.
Double ear clamps provide increased clamping force, whereas single ear clamps permit rapid and easy installation & removal.
Oetiker clamp is a metal band with an extending "ear," the sides of which are clamped together to strengthen the ring around a hose. The metal band is attached around the hose to be connected.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)