-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ear Clamp |
|---|---|
| Band Dimension | 7 mm x 0.6 mm |
| Band Thickness | 0.023" |
| Band Width | 0.27" |
| Ear Width | 8 mm |
| Finish | Plain |
|---|---|
| Pack Size | 100 |
| Size Range | 13.2 mm to 15.7 mm |
| Size Reference | 15.7-706R |
| Type | Crimp, Stepless Ear |
Oetiker hose StepLess ear clamps are primarily used to seal connectors and hoses to fittings. They are suitable for both flexible & inflexible thin-walled hoses having high levels of Rockwell hardness. Oetiker 16700016 hose clamp distributes uniform pressure over the circumference of hoses to bind them to fittings and prevent leakage of water.
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2341 |
To tighten a clamp, squeeze the clamp with one hand so that the end opposite the driver slides into the sleeve holding. Then, turn the driver clockwise with a wrench or screwdriver so that the threads present on the driver engage the slots on the clamp. Continue turning the driver until the clamp securely tightens around the hose.
Tools like a rotating / bull nose / side cutter can be used for removing Oetiker 16700016 clamp. We don't recommend using rotating cutters as they might tamper or damage the hose while cutting the clamp.
Under constant jaw force, ear clamps provide uniform clamping force owing to their single and double ear configurations. Screw clamps have a built-in screw, bridge & D-nut for tightening them around a hose using a screwdriver.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)