-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Pincer |
|---|---|
| Application | Ear Clamps |
| Band Material | Forged Steel |
| Body Material | Steel |
| Compatible Connector Type | Pex Crimp |
| Compatible Terminal Type | Hand Installation Pincers For Oetiker Pex Clamps |
| Crimper Style | Ratchet Pincer |
| Crimping Capacity | 3/8", 1/2", 5/8", 3/4", 1" |
| Includes | One Ratchet Pincer And One Go No Go Gauge For The Pincer |
| Includes Crimping Die | No |
| Material | Forged Steel |
| Maximum Compatible Wire Size | 1" |
|---|---|
| Maximum Crimping Force | 495 lbs. |
| Maximum Jaw Opening | 1" |
| Metal Detectable | No |
| Minimum Compatible Wire Size | 3/8" |
| Number Of Handles | 2 |
| Overall Length | 11" |
| Pack Size | 1 |
| Type | Standard |
| Use With | Oetiker Pex Clamps Sizes 3/8 In, 1/2 In, 5/8 In, 3/4 In, 1 In |
Clamping toolsare ideal for fastening / holding workpieces securely in place. Oetiker ratchet pincersare used to install and replace ear clamps in hydraulic, coolant & fluid line, automotive, oil & gas, plumbing and maintenance applications. Oetiker14100069-GRA ratchet pincer exerts high clamping force on ear clamps for leak-free operation between connected hose fittings.
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 13.11 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.657 |
Oetiker 14100069-GRA ratchet pincer can be used to install / remove 1, 3/4, 5/8, 1/2 and 3/8 inch sized clamps.
Oetiker 14100069-GRA ratchet pincer's jaw force depends on factors such as applied hand force, jaw gap, local worker safety limits and specific material / application properties. Users should periodically lubricate, readjust & recalibrate this ratchet pincer for proper operation & user safety.
Ear clamps can not be reused once they have been cut & removed as their 'ear' gets damaged. However, selected Oetiker clamps like low profile, universal & screw clamps can be reused after removal from hoses.
Ratchet pinchers generally provide a definite clamping force with an adjustable jaw width for consistent clamping results on similar sized ear clamps. On the other hand, Oetiker jaw pincers do not provide a fixed closing force every time due to its inherent applied force variability. However, selected jaw pincers may be the right fit for applications having limited operating space.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)