-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Blank |
|---|---|
| Application | Sizing Of Holes, Diameter Guage |
| Coolant Through | No |
| Decimal Equivalent | 0.368 |
| Dimension Type | Letter |
| Drill Bit Dimension Type | Letter |
| Drill Bit Finish | Bright |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2 1/2" |
| Flute Type | Spiral |
|---|---|
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Overall Length | 5" |
| Overall Length Trade Name | Jobber Length |
| Point Angle | 135° |
| Point Type | Conventional Point |
| Shank Dia. | 0.368" |
| Size | U |
| Size-diameter | U |
| System Of Measurement | Letter |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.08 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)