-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Blank |
|---|---|
| Application | Sizing Of Holes, Diameter Guage |
| Coolant Through | No |
| Decimal Equivalent | 0.2031 |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Bright |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2" |
|---|---|
| Flute Type | Spiral |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Overall Length | 3 5/8" |
| Point Angle | 135° |
| Point Type | Conventional Point |
| Shank Dia. | 0.203" |
| Size-diameter | 13/64" |
| System Of Measurement | Fractional Inch |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 0.76 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)