-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Pincer |
|---|---|
| Application | Ear Clamps |
| Band Material | Forged Steel |
| Body Material | Steel |
| Compatible Connector Type | Pex Crimp |
| Compatible Terminal Type | Hand Installation Pincers For Oetiker Pex Clamps |
| Crimper Style | Ratchet Pincer |
| Crimping Capacity | 3/8", 1/2", 5/8", 3/4", 1" |
| Includes | One Ratchet Pincer And One Go No Go Gauge For The Pincer |
| Includes Crimping Die | No |
| Material | Forged Steel |
| Maximum Compatible Wire Size | 1" |
|---|---|
| Maximum Crimping Force | 1574 lbs. |
| Maximum Jaw Opening | 1" |
| Metal Detectable | No |
| Minimum Compatible Wire Size | 3/8" |
| Number Of Handles | 3 |
| Overall Length | 11" |
| Pack Size | 1 |
| Type | Standard |
| Use With | Oetiker Pex Clamps Sizes 3/8 In, 1/2 In, 5/8 In, 3/4 In, 1 In |
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.702 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)