-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper |
|---|---|
| Accuracy | -0.03 mm to +0.03 mm |
| Caliper Material | Stainless Steel |
| Finish | Satin Chrome |
| Graduations (lower Scale) | 0.001" |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 1.58" |
| Jaw Shape | Standard Jaw |
| Material | Hardened Stainless Steel |
| Maximum Measurement | 6" |
|---|---|
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Operation Type | Mechanical |
| Range | 0 mm to 150 mm |
| With Locking Nut | Yes |
Mitutoyo 530-312 vernier caliper is used for measurements of lengths, diameters and depths down to thousandths of an inch or hundredths of a millimeter. This vernier caliper is ideal for dimensional inspection and verification for tight tolerances and maintaining quality standards. It is applied in precision engineering, manufacturing and quality control across the automotive, aerospace and electronics industries.
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 9.65 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2025 |
The locking nut secures the measurement in place once it has been obtained, preventing accidental adjustments and ensuring the measurement remains accurate and consistent.
To ensure accurate measurements and longevity, it's essential to keep the caliper clean and free from debris, store it in a protective case when not in use and regularly inspect and lubricate moving parts as needed.
Zeroing a vernier caliper involves ensuring that the jaws are closed and the zero on both the main scale and vernier scale align perfectly. This ensures that subsequent measurements are accurate relative to the starting point.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)