-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper |
|---|---|
| Color | Silver |
| Features | Standard Model |
|---|---|
| Graduations (upper Scale) | 0.05 mm |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.68 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)