-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper w/Lock Screw |
|---|---|
| Accuracy | -0.03 mm to +0.03 mm |
| Caliper Material | Stainless Steel |
| Case Included | Yes |
| Case Type | Vinyl Holster With Fitted Carton |
| Dimension Type | Inch, Metric |
| Finish | Satin Chrome |
| Graduations | 0"/0 Mm (Lower Scale), 8"/200 Mm (Upper Scale) |
| Graduations - Lower Scale | 0" |
| Graduations - Upper Scale | 0.02 mm |
| Includes | Plastic Holster |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 2" |
| Jaw Shape | Standard Jaw |
| Material | Hardened Stainless Steel |
| Maximum Measurement | 8" |
|---|---|
| Maximum Measurement - Decimal Inch | 8" |
| Maximum Measurement - Mm | 203 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Decimal Inch | 0" |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Operation Type | Mechanical |
| Range | 0" to 8", 0 mm to 203.2 mm |
| With Locking Nut | Yes |
Mitutoyo 530-118 vernier caliper is ideal for precise measurements of machined parts, metal components, and woodworking materials. It has a range of 0 to 8 inches. Its common applications include quality control, automotive maintenance and engineering projects, ensuring accuracy and reliability.
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.68 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2475 |
This vernier caliper comes with a vinyl holster and a fitted carton case for storage and transportation, ensuring the caliper remains calibrated and safe from physical damage.
Regularly clean the caliper with a soft, dry cloth to remove any dirt or grime. Avoid using harsh chemicals. Periodically, you may want to apply a small amount of light machine oil to the caliper's moving parts to ensure smooth operation. Always store the caliper in its case when not in use to protect it from accidental drops and environmental factors.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)