-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump and Cylinder Set |
|---|---|
| Collapsed Height | 11.13" |
| Cylinder Capacity Advance | 50 ton. |
| Cylinder Model Number | 4Z489 (RC506) |
| Cylinder Nominal Capacity | 50 ton. |
| Cylinder Retracted Height | 11.13" |
| Cylinder Series | SCR |
| Cylinder Stroke | 6 1/4" |
| Cylinder Type | General Purpose |
| Gauge Scale | 0 ga. to 110000 ga. |
| Includes | 10000 psi Composite Material Pump, 6 ft. Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Cylinder |
|---|---|
| Max. Handle Effort | 104 lbs. |
| Max. Operating Pressure | 10000 psi |
| Pump Model No. | 4Z481, P80 |
| Pump Model Number | 4Z481, Mfr. No. P80 |
| Pump Type | Hand |
| Single Acting/double Acting | Single Acting |
| Stroke | 6 1/4" |
| Type | Standard Cylinder |
Enerpac SCR-506H pump / standard cylinder set is used in construction, manufacturing and maintenance applications, where heavy lifting, pushing or pulling tasks are required. It provides a high amount of force in a controlled manner, allowing for precise and reliable operations.
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 50.8 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 40.32 |
The pump in this cylinder set has a maximum pressure rating of 10000 psi.
The standard cylinder included in the set has a capacity of 50 tons.
The single-acting cylinder unit in this set extends using hydraulic pressure. When pressure is applied, the cylinder extends to exert force. To retract the cylinder, the pressure is released and the built-in return spring pulls the piston back.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)