-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump and Cylinder Set |
|---|---|
| Collapsed Height | 13 3/4" |
| Cylinder Capacity Advance | 10 ton. |
| Cylinder Model Number | 4Z487 (RC1010) |
| Cylinder Nominal Capacity | 10 ton. |
| Cylinder Retracted Height | 13 3/4" |
| Cylinder Series | SCR |
| Cylinder Stroke | 10 1/8" |
| Cylinder Type | General Purpose |
| Gauge Scale | 0 ga. to 22200 ga. |
| Includes | 10000 psi Composite Material Pump, 6 ft. Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Cylinder |
|---|---|
| Max. Handle Effort | 93 lbs. |
| Max. Operating Pressure | 10000 psi |
| Pump Model No. | 6W462, P392 |
| Pump Model Number | 6W462, Mfr. No. P392 |
| Pump Type | Hand |
| Single Acting/double Acting | Single Acting |
| Stroke | 10.13" |
| Type | Standard Cylinder |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 62.74 |
| Width (cm) | 35.31 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.03 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)