-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump and Cylinder Set |
|---|---|
| Collapsed Height | 13.75" |
| Collapsed Height (in) | 13.75" |
| Cylinder Capacity Advance (imperial Tons) | 10 ton. |
|---|---|
| Maximum Operating Pressure (psi) | 10000 psi |
| Stroke | 10.13" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 50.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 17.415 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)