-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper w/Lock Screw |
|---|---|
| Accuracy | -0.0015" to +0.0015" |
| Caliper Material | Stainless Steel |
| Case Type | Vinyl Holster With Fitted Carton |
| Dimension Type | Inch |
| Finish | Satin Chrome |
| Graduations | 0" (Lower Scale), 6" (Upper Scale) |
| Graduations (lower Scale) | 0.001" |
| Graduations - Lower Scale | 0" |
| Graduations - Upper Scale | 0.001" |
| Includes | Plastic Holster |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 1.57" |
| Jaw Shape | Standard Jaw |
| Material | Hardened Stainless Steel |
|---|---|
| Maximum Measurement | 6" |
| Maximum Measurement - Decimal Inch | 6" |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Decimal Inch | 0" |
| Minimum Measurement - Fractional Inch | 0" |
| Operation Type | Mechanical |
| Range | 0" to 6" |
| With Locking Nut | Yes |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 9.65 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)