-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper |
|---|---|
| Features | Standard Model |
| Graduations (upper Scale) | 0.05 mm |
| Caliper Material | Stainless Steel |
| Coating/finish | Satin Chrome |
| Depth Bar | Flat |
| Fine Adjustment | No |
| Graduations | 0.008" |
| Includes | Vinyl Holster, Caliper, Fitted Carton Box |
| Jaw Adjustment Type | Sliding |
| Jaw Depth | 50 mm |
|---|---|
| Mass | 180g |
| Max. Measurement | 8" |
| Max. Measurement (mm) | 200 mm |
| Measurement Range | 8 |
| Range | 0 mm to 200 mm |
| Series | 530 Series |
| Set Screws | Single |
| System Of Measurement | Metric, Imperial |
| Type | Standard Caliper |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)