-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caliper |
|---|---|
| Features | Standard Model |
| Graduations (upper Scale) | 0.05 mm |
| Color | Silver |
| Depth Bar | Flat Blade |
| Depth Rod Shape | Round |
| Display Type | Vernier |
| Graduations | 0.05 mm, 1" to 128" |
| Graduations - Upper Scale | 0.05 mm |
| Mass | 143g |
| Max Measurement | 6" |
| Measuring Range | 0 mm to 150 mm |
|---|---|
| Measuring Unit | Imperial, Metric |
| Mechanical Or Digital | Mechanical |
| Metric Or Inch | Inch, Metric |
| Min Measurement | 0 |
| Min Outside Dia. | Not Available In |
| Probe Instrumental Error (mm) | 5 mm |
| Series | 530 Series |
| System Of Measurement | Metric |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)