-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depth Attachment |
|---|---|
| Accepts Beam Width | 25 mm |
| Applicable Measuring Range Of Caliper | 100 mm, 150 mm, 200 mm |
| For Use With | 12" Calipers, 4" Calipers, 6" Calipers, 8" Calipers |
|---|---|
| Includes | Ground Base, Secure Locking Clamp |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.79 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)