-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Wave Cable |
|---|---|
| Brand And Series | Mitutoyo U Wave Spc |
| For Use With | U Wave |
| Impact Rated | No |
|---|---|
| Type | Cable Without Footswitch Connector, With Pushbutton (Transmitter Side) |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 4.06 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0122 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)