MITUTOYO 02AZE140B Connection Cable Type B for Footswitch

Item: CY8YHZ
Model: 02AZE140B
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$277.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Type Cable With Footswitch Connector
Color Black
Height 1"
Length 3"
Mass 34g
Type U Wave T Connecting Cables
Width 1.5"

Shipping Information

Height (cm) 2.54
Length (cm) 7.62
Width (cm) 3.81
Country Of Origin JP
Weight (kg) 0.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site