-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Type | Cable Without Footswitch Connector, With Pushbutton (Transmitter Side) |
|---|---|
| Color | Black |
| Length | 7.5" |
| Mass | 10g |
|---|---|
| Type | U Wave T Connecting Cables |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 3.81 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)