-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Wave Receiver |
|---|---|
| Brand And Series | Mitutoyo U Wave R |
| Communication Range | 60 ft. |
| Compatible Output Devices | Connector(02AZF310), Digimatic Micrometer |
| Compatible Software Package | Measurlink, USB-ITPAKV2.1 |
| For Use With | Digimatic Micrometer |
| For Use With Mfr. Model Number | Digimatic Micrometer |
| Height | 1 1/4" |
| Includes | USB Cable |
| Length | 5 1/2" |
|---|---|
| Number Of Channels | 15 |
| Number Of Pieces | 1 |
| Output End Connection Type | Usb |
| Power Source | _USB Bus Power System |
| Required Power Source | USB Bus Power System |
| Transmission Protocol | Zigbee 2.4 Ghz Band |
| Width | 3 1/8" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 27.94 |
| HS Code | 8517620050 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.936 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)