-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Battery Life | Approx. 400000 Transmissions |
|---|---|
| Communication Distance | Approx. 20 M (Within Visible Range) |
| Communication Frequency | 2,4 Ghz Band (2,405-2,475 Ghz, 15 Channels, 5 Mhz Interval) |
| Communication Speed Kbps | 250 kbps |
| Communication With Measuring Tool | Digimatic (6 Digits), Digimatic 2 (8 Digits) Automatic Identification |
| Data Reception Indication | LED (Green, Red, Orange) |
| Measuring Instruments | Indicator, 3-Point Inside Micrometer,Carbon Fibre Caliper, Height Gauge, A.S.O |
| Modulation Method: | Direct Sequence Spread Spectrum |
|---|---|
| Os Compatibility | Windows 2000 Professional (X89¥Sp4), Windows Xp Professional (X89¥Sp2), Windows Xp Home Edition (X89¥Sp2), Windows Vista, Windows 7 (32Bit, 64Bit), Windows 8, 8. 1, 10 (32Bit, 64Bit), 11 |
| Power Supply | Battery Cr2032 x 1 Pcs. |
| Remarks | IP67 |
| Transmission Output | 2.5 mW (4 Dbm) Or Below |
| Wireless Communication Protocol | Proprietary (2,4 Ghz By Original Specification Based On Ieee 802.15.4) |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 2.98 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)