-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Pipe Die |
|---|---|
| Application | Pipe |
| Compatible Die Head Manufacturer Part Number | 26092, 26097, 29858 |
| Compatible Pipe Size | 2 1/2" to 4" |
| Compatible Threader Type | Threading Machine |
| Die Head Compatibility | Ridgid Machine Universal |
| Die Material | High Speed Steel |
| Die Material/type | High Speed Steel |
|---|---|
| For Material Type | Aluminum, Galvanized Steel, Steel |
| No. Of Dies | 4 |
| Thread Direction | Right Hand |
| Thread Type | NPT |
| Threads Per Inch | 8 |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 7.37 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)