-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Pipe Die |
|---|---|
| Application | Pipe |
| Compatible Die Head Manufacturer Part No. | 0-R, 00-R, 11-R, 12-R, 30A, 31A |
| Compatible Die Head Mfr. Part No. | 0-R, 00-R, 11-R, 12-R, 30A, 31A |
| Compatible Pipe Size | 1/2" |
| Compatible Threader Type | Handheld Manual, Power Threaders |
| Die Head Compatibility | Ridgid Handheld |
| Die Material | Alloy Steel |
| Die Material/type | Alloy Steel |
|---|---|
| For Material Type | Aluminum, Steel |
| No. Of Dies | 4 |
| Number Of Pieces | 4 |
| Thread Direction | Right Hand |
| Thread Type | NPT |
| Threads Per Inch | 14 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 9.14 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)