-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Cap |
|---|---|
| For Use With | Digimatic Indicators |
| For Use With Mfr. Model Number | 543 Digimatic Indicators |
| Impact Rated | No |
| Product Type | Battery Cap |
|---|---|
| For Use With | Mitutoyo 543 Series Digimatic Indicators |
| For Use With Mfr. Model No. | 543 Digimatic Indicators |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.002 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)