-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar Set |
|---|---|
| Material | Steel |
| Number Of Pieces | 5 |
| Overall Length | 34 3/4" |
|---|---|
| Overall Width | 9 1/4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 88.39 |
| Width (cm) | 23.62 |
| HS Code | 8205593080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)