-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120V AC |
| Air @ 120v Ac | 10 kA |
| Amps | 20A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | X125-0816C |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 2.55" |
| For Use With | Federal Pacific Load Centers |
| Frame Size | 60A/SWD |
| Length | 3 9/25" |
|---|---|
| Max. Air Rating | 10 kA At 120V AC |
| Max. Operating Temp. | 250°F |
| Max. Wire Size | 10 AWG |
| Min. Operating Temp. | 0°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Standards | Etl Listed, Ul Listed |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Width | 1/2" |
| Wire Size | 14 AWG |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 1.02 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)