-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar Set |
|---|---|
| Bar Width | 9" |
| End Angle Style | Straight, Offset, L Shape |
| End Style | Chisel, Point |
| End Width | 7" |
| Features | Forged, Heat Treated, Machined |
|---|---|
| Material | Steel |
| Number Of Pieces | 4 |
| Set Type | Pry Bar Set |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 17.78 |
| HS Code | 8205906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.078 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)