-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reversible Wrench Set |
|---|---|
| Accessories | Vinyl Pouch |
| Container Color | Red |
| Container Type | Pouch |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Type | Offset |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 5° |
| Non-magnetic | No |
| Nonsparking | No |
| Number Of Geared Teeth | 72 |
|---|---|
| Number Of Pieces | 7 |
| Number Of Points | 6, 12 |
| Number Of Tools | 7 |
| Offset | 25° |
| Range Of Head Sizes | 7 mm to 21 mm |
| Ratcheting | Yes |
| Reversing | Yes |
| Sae Or Metric | Metric |
| Single End/double End | Double End |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Double Box End |
| Wrenches Included | (6 Pt.) 7 x 8, 9 x 10, (12 Pt.) 11 x 13, 12 x 14, 15 x 17, 16 x 18, 19 x 21 mm |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 8.64 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)