-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor Set |
|---|---|
| Bolt Sizes Removed | #12, 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Compatible Screw Type | Socket |
| Compatible Thread Direction | Right Hand |
| Drill Size | None |
| Drive Size | 1/2" |
| Drive Type | Hex |
| Extractor Type | Multi Spline Extractor |
| For Bolt Size Range | #12 to 3/4" |
|---|---|
| For Removing Studs, Bolts, Screws | 1/8" to 13/32" |
| Includes | (10) Hanson Hex Head Multi-Spline Extractors |
| Material | Carbon Steel |
| Number Of Pieces | 10 |
| Required Drill Bit Sizes | 1/8", 13/32" |
| Type | Multi-Spline |
Irwin 53226 screw extractor set is ideal for high torque applications such as removing broken studs, bolts, socket screws and fittings. This multi-spline screw extractor is used in the automotive and construction industries.
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.92 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4662 |
Compared to a conventional screw extractor, a multi-spline screw extractor provides stronger grip for removing stripped or damaged screws and can be inserted into a screw more quickly and easily than a traditional extractor.
This screw extractor works by reverse-threading into a stripped or damaged screw and griping its edges, allowing the user to turn the screw & extract it from the material it is attached to.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)