-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Way Screw Remover |
|---|---|
| Corrosion Resistant | No |
| Drive Size | 1/4" |
| Esd Safe | No |
| For Fastener Size | 1/4", 2" |
| For Removing Pipe | No |
| For Removing Studs, Bolts, Screws | Yes |
| Grip Style | Molded |
| Handle Color | Black |
| Handle Material | Plastic |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 6 |
| Overall Length | 2" |
| Replaceable Shank | No |
| Shank Diameter | 5.7 mm, 6.6 mm, 8.6 mm, 9.97 mm, 11.19 mm |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Shape | Hex |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | #10, #12, #14, #6, #8 |
| Tip Style | One-Way Screw Remover |
| Shank Coating | None |
Eazypower 88240 one-way screw remover is ideal for driving and removing one-way screws. These screws are used in public or commercial areas like restroom stalls and other similar facilities where theft and vandalism might be a concern.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3375 |
Anti-theft fasteners have a unique head that makes them impossible to remove or tamper with. Once in place, these screws are permanently fixed and only removed by a specialised tool, making them excellent for deterring theft, vandalism and trespassing in high-security areas.
One can reuse an extracted screw if it has not exceeded its yield point. The yield point refers to the stage where the screw will not return to its original length or shape when the load is removed from it. At this point, the screw is permanently damaged and should not be reused.
To loosen the fastener, place the two steel pins (at the head of the tool) into the slots on the screw head and turn the extraction tool.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)