-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | One Way Screw Remover |
|---|---|
| Corrosion Resistant | No |
| Drill Size | 0.26" |
| Drive Size | 1/4" |
| Esd Safe | No |
| For Fastener Size | 1/4", 2" |
| For Removing Pipe | No |
| For Removing Studs, Bolts, Screws | Yes |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 2" |
| Replaceable Shank | No |
| Shank Diameter | 6.6 mm |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Shape | Hex |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | #8 |
| Tip Style | One-Way Screw Remover |
| Shank Coating | None |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 30.48 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)