-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Way Screw Remover |
|---|---|
| Corrosion Resistant | No |
| Drive Size | 1/4" |
| Esd Safe | No |
| For Fastener Size | 1/4", 2" |
| For Removing Pipe | No |
| For Removing Studs, Bolts, Screws | Yes |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Pieces | 2 |
|---|---|
| Overall Length | 2" |
| Replaceable Shank | No |
| Shank Diameter | 9.97 mm, 11.19 mm |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Shape | Hex |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | #12, #14 |
| Tip Style | One-Way Screw Remover |
| Shank Coating | None |
Eazypower 88242 one way screw remover is used to remove the screw studs and bolts in industrial, commercial and mechanical equipment. It is a set of No.12 & No.14 one way screw removers.
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 4.83 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
A one-way screw remover is designed to remove screws with one-way heads, also known as security screws and rotate it in the opposite direction of the one-way installation, allowing the screw to be removed. A two-way screw remover, on the other hand, is designed to remove screws with damaged or stripped heads that can no longer be turned with a regular screwdriver. This tool is designed to grip onto the sides of the screw head and rotate it in both directions, allowing the screw to be removed.
M2.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)