-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Adapter Set |
|---|---|
| Drive Type | Hand |
| Finish | Chrome |
| For Use With | Ratcheting Wrenches |
| Impact Rated | No |
| Input Drive Gender | Female |
| Input Drive Shape | Square |
| Input Drive Size | 3/8", 1/2", 3/4" |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 4 |
| Number Of Points | 4 |
| Output Drive Gender | Male |
| Output Drive Shape | Square |
| Output Drive Size | 1/4, 3/8, 1/2" |
| Output Drive Type | Male Square |
| Overall Length | 1 1/2" |
| Sae Or Metric | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 9.14 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)