-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor Set |
|---|---|
| Bolt Sizes Removed | #12, 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/8", 1 1/4", 1 3/8", 1 1/2", 1 5/8" |
| Compatible Screw Type | Socket |
| Compatible Thread Direction | Right Hand |
| Drill Size | None |
| Drive Size | 1/2", 3/4", 5/8", 7/8" |
| Drive Type | Hex |
| Extractor Type | Multi Spline Extractor |
| For Bolt Size Range | #12 to 1 11/16" |
|---|---|
| For Removing Studs, Bolts, Screws | 1/8" to 7/8" |
| Includes | (25) Hanson Hex Head Multi-Spline Extractors |
| Material | Carbon Steel |
| Number Of Pieces | 25 |
| Required Drill Bit Sizes | 1/8 In, 5/32 In, 3/16 In, 7/32 In, 1/4 In, 9/32 In, 5/16 In, 11/32 In, 3/8 In, 13/32 In, 7/16 In, 15/32 In, 1/2 In, 17/32 In, 9/16 In, 19/32 In, 5/8 In, 21/32 In, 11/16 In, 23/32 In, 3/4 In, 25/32 In, 13/16 In, 27/32 In, 7/8 In |
| Type | Multi-Spline |
Irwin 53227 screw extractor set includes multiple extractors for removing varied sizes of broken bolts, screws and studs from tapped holes. This screw extractor set has a fluted or threaded head that fits into a hole drilled into the shaft of a fastener.
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 16.76 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8315 |
A screw extractor is suitable for various types of screws and bolts, including flat, hex, painted-over or wood & machine screws.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)