-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extractor/Drill Set |
|---|---|
| Bolt Sizes Removed | 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", M2.5, M2.6, M3, M3.5, M4, M4.5, M5, M6, M7, M8, M10, M12, M14, M15, M16, M18, M20, M22 |
| Drill Bit Sizes Included | 1/2", 1/4", 1/8", 11/32", 13/32", 15/32", 19/64", 3/16", 3/8", 5/16", 5/32", 5/64", 7/16", 7/32", 7/64", 9/32" |
| Drill Size | 5/64", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 19/64", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
| Drive Size | 1/4" |
| Extractor Sizes Included | #1, #2, #3, #4, #5, #6 |
| Extractor Type | Spiral Flute Extractor, Multi-Spline Extractor |
| For Bolt Size Range | 1/8" To 7/8", M2.5 To M22 |
| For Removing Studs, Bolts, Screws | 3/32" to 5/8" |
|---|---|
| For Screw Size Range | 1/8" to 7/8", M2.5 to M22 |
| Includes | (13) Bolt Extractors, (13) Multi Spline Extractors, (16) Left Hand Cobalt Drill Bits, (6) Spiral Screw Extractors |
| Includes Drill Bits | Drill Bits Included |
| Material | Carbon Steel |
| Number Of Pieces | 48 |
| Screw Sizes Removed | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", M2.5, M2.6, M2.9, M3, M3.5, M3.9, M4, M4.2, M4.8, M5, M5.5, M6, M6.3, M8, M10, M12, M14, M15, M16, M18, M20, M22 |
| Type | Spiral Flute/Multi Spline |
Irwin Industrial Tools 3101010 extractor / drill set is used for extracting broken or stripped screws, bolts and studs from various materials such as metal, wood and plastic. It removes damaged fasteners without damaging the surrounding material. It is ideal for the automotive, manufacturing, construction and maintenance industries.
| Height (cm) | 35.05 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 6.35 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 2.4255 |
Spiral flute extractors included in the set are suitable for common fasteners where lower torque is adequate, offering ease of use and efficiency in extraction tasks.
Left-hand cobalt drill bits included in the set are used to drill out the interior of the fastener, facilitating extraction by creating a path for removal, often capable of extracting the fastener by themselves.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)