-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Adapter |
|---|---|
| Break Quantity | 0 |
| Connection Size | 3" x 3" |
| Connection Type | Female Fitting x Flange |
| Diameter | 7 1/2" |
| For Use With | #150 Flange |
| Gender | Female |
| Grade | Grade 316 |
| Length | 5 13/16" |
| Material | Stainless Steel |
|---|---|
| Max. Operating Pressure | 125 psi |
| Pressure Rating | 125 psi |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Size | 3" |
| Thickness | 7/16" |
| Type | Coupler |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.09 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.69 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)