-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Adapter |
|---|---|
| Body Material | Stainless Steel |
| Break Quantity | 0 |
| Connection Size | 4" x 4" |
| Connection Type | Flange |
| Coupler Size | 4" |
| Coupling Component | Plug |
| Coupling Size | 4" |
| Coupling Type | AL |
| Diameter | 9" |
| Fitting Type | Flange |
| For Use With | #150 Flange |
| Gender | Male |
| Grade | Grade 316 |
| Includes Locking Arm | Yes |
| Length | 3 53/64" |
|---|---|
| Material | Stainless Steel |
| Max. Operating Pressure | 100 psi |
| Max. Pressure | 100 psi |
| Max. Working Pressure @ 70 F | 100 psi |
| Overall Length | 3 53/64" |
| Pipe Size | 4" |
| Plug Length | 2 1/16" |
| Plug Outside Dia. | 4 23/32" |
| Pressure Rating | 100 psi |
| Size | 4" |
| Thickness | 7/16" |
| Type | Adapter |
| Standards | A-A-59326B |
| Height (cm) | 11.99 |
|---|---|
| Length (cm) | 9.73 |
| Width (cm) | 11.99 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.68 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)