-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt Extractor Set |
|---|---|
| Bolt Sizes Removed | 3/8", 7/16", 5/8" |
| Compatible Thread Direction | Right Hand |
| Container Type | Clamshell Case |
| Drive Size | 3/8" |
| Drive Type | Square |
| Extractor Type | Spiral Flute Extractor |
| For Bolt Size Range | 1/2", 3/8", 5/8", 7/16", 9/16" |
|---|---|
| For Removing Studs, Bolts, Screws | 1/4" to 3/4" |
| Includes | 1/2" To 12.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 3/8" To 9.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 5/8" To 16 mm Reverse Spiral Flute Deep Well Bolt Extractor, 7/16" To 11 mm Reverse Spiral Flute Deep Well Bolt Extractor, 9/16" To 14 mm Reverse Spiral Flute Deep Well Bolt Extractor |
| Material | Carbon Steel |
| Number Of Pieces | 5 |
| Type | Fractional |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 20.32 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.729 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)