-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reversible Wrench Set |
|---|---|
| Accessories | Vinyl Pouch |
| Box End Type | Twelve Point Box End |
| Container Color | Red |
| Container Type | Pouch |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" |
| Head Thickness | 3/8", 1/2" |
| Head Type | Standard |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 24°, 25° |
|---|---|
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Geared Teeth | 72 |
| Number Of Pieces | 5 |
| Number Of Points | 12 |
| Number Of Tools | 5 |
| Offset | 0° |
| Range Of Head Sizes | 1/4" to 7/8" |
| Ratcheting | Yes |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Double Box End |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 27.18 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)