-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reversible Wrench Set |
|---|---|
| Accessories | Tool Roll |
| Box End Type | Spline Box End |
| Color | Black |
| Container Color | Red |
| Container Type | Pouch |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Chrome Plated |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/8" |
| Head Thickness | 1/8", 3/16", 1/4", 5/16", 1", 8" |
| Head Type | Standard |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 24°, 25° |
| Non Sparking | No |
|---|---|
| Non-magnetic | No |
| Number Of Geared Teeth | 72 |
| Number Of Pieces | 8 |
| Number Of Points | 12 |
| Number Of Tools | 8 |
| Offset | 0° |
| Range Of Head Sizes | 7/32" to 1 1/8" |
| Ratcheting | Yes |
| Reversible | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Alloy Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Double Box End |
| Wrenches Included | 7/32 x 9/32, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8, 13/16 x 15/16, 1 x 1-1/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 9.91 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.899 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)