-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar Set |
|---|---|
| Bar Width | 8" |
| End Angle Style | Offset |
| End Style | Chisel |
| End Width | 5/8", 3/4", 1" |
| Features | Curved Blade Tip Provides Extra Leverage, Entire Blade Length Is Heat Treated For Maximum Strength And Durability, Ergonomically Designed Handle, Used For Prying And Lifting |
|---|---|
| Material | Alloy Steel |
| Number Of Pieces | 3 |
| Overall Length | 12", 17 1/4", 25" |
| Set Type | Pry Bar Set |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 14.99 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)