-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Coalescing/Carbon Filter |
|---|---|
| Compatible Grainger Part No. | 22UP56 |
| Compatible Manufacturer Part Number | 28231 |
| Compatible Mfr. Part No. | 28231 |
| Filter Life | Not Applicable |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter |
| Filters Out | Odors, VOCs |
| Includes | Check Valve |
| Maximum Aerosol Can Diameter | Not Applicable |
|---|---|
| Maximum Aerosol Can Height | Not Applicable |
| Minimum Aerosol Can Diameter | Not Applicable |
| Outside Dia. | Not Applicable |
| Part Series | Aerosolv Series |
| Product Type | Coalescing Cartridge With Carbon Filter |
| Series | Aerosolv(R) |
| Type | Carbon Filters |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8421990090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
The cartridge life is about 750 cans or 3 months. However, more frequent replacements may be required, based on usage.
The filter life is approximately 9 months or 2250 cans. This can be achieved by changing the upper portion (carbon cartridge) twice.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)