-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Coalescing/Carbon Filter |
|---|---|
| Type | Carbon Filters |
| Applications | Aerosol Can Recycling |
| Compatible Mfr. Part No. | 28202, 28230 |
| Container Material | Polytetrafluoroethylene |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter |
| For Use With | 3KP13 |
|---|---|
| International Model No. | 28224 |
| Material | Plastic |
| Part Series | Aerosolve Series |
| Standard Logo | cfr.png, epa.png |
| Type | Carbon Filters |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 12.7 |
| HS Code | 8421398030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
The filter life is approximately 9 months or 2250 cans. This can be achieved by changing the upper portion (carbon cartridge) twice.
The cartridge life is about 750 cans or 3 months. However, more frequent replacements may be required, based on usage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)