-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Coalescing/Carbon Filter |
|---|---|
| Compatible Grainger Part No. | 22UP55, 3KP13, 812F18 |
| Compatible Manufacturer Part Number | 28100, 28202, 28230 |
| Compatible Mfr. Part No. | 28100, 28202, 28230 |
| Depth | 8" |
| Features | Absorption Indicator Shows When To Replace |
| Filter Life | Not Applicable |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter |
| Filters Out | Vocs |
| Height | 8" |
| Includes | Filter |
|---|---|
| Maximum Aerosol Can Diameter | Not Applicable |
| Maximum Aerosol Can Height | Not Applicable |
| Minimum Aerosol Can Diameter | Not Applicable |
| Outside Dia. | 8" |
| Overall Height | 8" |
| Part Series | 3601 Series |
| Product Type | Replacement Carbon Filter |
| Series | 3601 Series |
| Type | Carbon Filters |
| Width | 11" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Carbon filters are used to trap odour through adsorption which happens when molecules stick to the outside of a surface rather than being soaked into it.
These aerosol can recycling systems comply with the EPA standards.
Carbon filters should be changed after 18 - 24 months of constant (24/7) usage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)