-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Aerosol Can Disposal |
|---|---|
| Body Material | Aluminum |
| Can Capacity | 4000 |
| Can Counter Included | Yes |
| Compatible Drum Capacity | 55 gal. |
| Depth | 18" |
| Features | Corrosion Resistant, Enclosed System And Dual Seal Chamber, Ergonomic Activation Wheel Design, For Large Generators Of Aerosol Cans |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter |
| Filters Out | Vocs |
| Finish | Material Resistant Coating |
| Height | 9" |
| Included Filter/cartridge Type | Carbon Filter |
| Includes | Alligator Clip, Anti Static Ground Wire, Safety Goggles |
| Includes Ground Wire | Yes |
| Maximum Can Diameter | 3" |
|---|---|
| Maximum Can Height | 8" |
| Minimum Can Diameter | 3" |
| Overall Height | 9" |
| Overall Length | 18" |
| Overall Width | 18" |
| Part Series | AEROSOLV 360 Series |
| Pin Material | Stainless Steel |
| Product Type | Aerosol Can Recycling System |
| Series | AEROSOLV360 Series |
| Sleeve Material | Nylon |
| Trash Can Capacity | 4000 |
| Width | 18" |
| Standards | EPA COMPLIANCE |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |
Aerosol cans are self-contained dispensing systems in which a substance is stored inside a small metal canister and pushed out as a fine mist, spray, or foam.
Aerosol cans are used in healthcare as inhalers, disinfectants and anaesthetic preparations. These cans are also suitable for household preparations like cleaning agents, car cosmetics, air fresheners, paints and varnishes.
Aerosol cans produce potentially harmful effects on the environment. The chemicals used inside them are toxic to the air, soil and water.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)